K-Lath® Steel Wafer Head Self-Piercing Self-Tapping Sheet Metal Screw #8 x 1/2"

Item #: 0438418

Cat #: KWT812

UPC: 781002157045

$ 0.09 EA
Company wide:
109,100 in stock
Documents & Guides
Add - K-Lath® Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Self-Tappng, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15704.*

Overview

Add - K-Lath® Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Self-Tappng, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15704.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002157045, KWT812, 812KLATH500PK

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel