VIVE Wireless Hub, Flush

Item #: 0438385

Cat #: HJS-0-FM

UPC: 784276239196

Call for price
Company wide:
13 in stock
Documents & Guides
VIVE Wireless Hub, Flush, Provides Connection Point for Lutron VIVE Devices, Such As PowPak Wireless Dimming and Switching Modules

Overview

VIVE Wireless Hub, Flush, Provides Connection Point for Lutron VIVE Devices, Such As PowPak Wireless Dimming and Switching Modules

Vive Wireless Hub without BACnet, provides a connection point for up to 700 Lutron Vive devices, range radius of 71 ft (22 m), flush-mount adapter and power supply

Also known as: 784276239196, HJS-0-FM, LUTHJS0FM

Specifications

Mounting: Device
Color: White
Type: Wireless Hub
Family / Style: Vive
Mounting: Device
Type: Wireless Hub
Color: White
Family / Style: Vive