Rackmount, 19in Black W/3 5-20r

Item #: 0438353

Cat #: J06B2B20

UPC: 786776542165

$ 180.06 EA
Company wide:
0 in stock

Overview

W-mold J06b2b20 19" Rack M nt Tvss
Also known as: 786776542165, J06B2B20, WMDJ06B2B20

Specifications

Material: Steel
Material: Steel