ETN SPC200240H6P SPC200240H6P830-00

Item #: 0438297

Cat #: SPC200240H6P

UPC: 786680219184

$ 1789.32 EA
Company wide:
0 in stock

Overview

SPC 200KA 240V HL DELTA SPC 200KA 240V HL DELTA FLTR & ALARM NEMA 4X
Also known as: 786680219184, SPC200240H6P, CUTSPC200240H6P

Specifications

Mounting: Side, External
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 240
Interrupt Rating AC: 200 kA