20 AWG Type MTW TEW Stranded Copper, White, 600V, 2500'

Item #: 0438222

Cat #: L720ST02

UPC:

Company wide:
0 in stock
Documents & Guides
20 AWG Type MTW - TEW - AWM 10-Strand Copper, White, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt

Overview

20 AWG Type MTW - TEW - AWM 10-Strand Copper, White, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Also known as: L720ST02, OMNL720ST02

Specifications

Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Color: White
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded