22" LED Undercabinet Light, Color: White

Item #: 0438155

Cat #: 6UCSK22WHT

UPC: 783927525701

Company wide:
0 in stock
Documents & Guides
22" LED Undercabinet Light, 2700K or 3000K, Color: White.

Overview

22" LED Undercabinet Light, 2700K or 3000K, Color: White.

The high quality light output of the 6U Series LED under-cabinet fixture offers a consistently diffused, spot-free lighting effect. The ability to switch the fixture between 2700K and 3000K allows for the ultimate in homeowner customization.

Also known as: 783927525701, 6UCSK22WHT, KIC6UCSK22WHT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 22 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 22 in
Light Technology: LED
Volts AC: 120
Color: White