
600 MCM XHHW-2 Stranded Aluminum, Orange, 600V, Cut to Length
Item #: 0438117
Cat #: 600 XHHW-2 AL ORA
UPC:
$ 4.29 FT
Company wide:
8,300
in stock
Documents & Guides
XHHW-2 & RW90 Compact Stranded Aluminum, 600 MCM, 1 Conductor, Orange, 600 Volts, Rated 90 Degrees Celsius, XLPE Insulation, Cut to Length
Overview
XHHW-2 & RW90 Compact Stranded Aluminum, 600 MCM, 1 Conductor, Orange, 600 Volts, Rated 90 Degrees Celsius, XLPE Insulation, Cut to Length
XHHW-2 compact stranded aluminum is a specialized electrical building wire. It utilizes a compact-stranded 8000-series aluminum alloy conductor covered in high-heat and moisture-resistant cross-linked polyethylene (XLPE) insulation.
Also known as: 600 XHHW-2 AL ORA, 600XHHWAORAX3000
Features & Benefits
- Recognized for use as general purpose wiring at maximum conductor temperature of 90°C in dry and wet locations
- For installation in air, conduit, or other recognized raceways in circuits not exceeding 600 volts
- Tray cable ratings available
Specifications
| Gauge: | 600 kcmil |
| Color: | Orange |
| Length: | Cut to Length |
| Volts AC: | 600 |
| Conductors: | 1 |
| Material: | Aluminum |
| Stranding: | Stranded |
| Package Type: | Reel |
| Insulation: | XLPE |
| Gauge: | 600 kcmil |
| Length: | Cut to Length |
| Conductors: | 1 |
| Stranding: | Stranded |
| Insulation: | XLPE |
| Color: | Orange |
| Volts AC: | 600 |
| Material: | Aluminum |
| Package Type: | Reel |