EMERG LIGHT 2 HEAD MR16 6V

Item #: 0438116

Cat #: PRO2NLA

UPC: 782683444486

Company wide:
0 in stock
Documents & Guides
No Documents Available
EMERG LIGHT 2 HEAD MR16 6V

Overview

EMERG LIGHT 2 HEAD MR16 6V
Also known as: 782683444486, PRO2NLA, EMEPRO2NLA

Specifications

Volts DC: 6
Wattage: 4
Material: Thermoplastic
Light Technology: LED
Volts DC: 6
Material: Thermoplastic
Wattage: 4
Light Technology: LED