1 Light Medium Wall Lantern, Black

Item #: 0438111

Cat #: P6071-31

UPC: 785247185597

$ 205.93 EA
Company wide:
0 in stock
One Light Medium Wall Lantern, 7.125 Inch x 8.125 Inch x 12.5 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Medium Wall Lantern, 7.125 Inch x 8.125 Inch x 12.5 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.

Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.

Also known as: 785247185597, P6071-31, PROP607131

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Black
Shape: A19 (Arbitrary)
Material: Aluminum
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Material: Aluminum
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65