1
more

Transformer, Machine Tool, 0.05kVA, 230/460-115, Open
Item #: 0438092
Cat #: 9T58K0042G09
UPC: 783173118528
$ 121.56 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.05 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.05 kVA, 230/460 - 115, Open
Also known as: 783173118528, 9T58K0042G09, ABB9T58K0042G09
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 230/460 |
| Volt Amps: | 50 |
| Secondary Voltage: | 120, 115, 110 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 230/460 |