Power Distribution Block, 175A, 3 Pole, 600V, Aluminum/Tin

Item #: 0438091

Cat #: BDBMHC16203

UPC: 781810645802

Call for price
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Versipole Series, 175 Amp, 3 Pole, 600 Volt, Aluminum/Tin

Overview

Power Distribution Block, Versipole Series, 175 Amp, 3 Pole, 600 Volt, Aluminum/Tin
Also known as: 781810645802, BDBMHC16203, BURBDBMHC16203

Specifications

Material: Aluminum
Standards: California Proposition 65
Material: Aluminum
Standards: California Proposition 65