Item #: 0438055
Cat #: 14THHNCSTRBLAORA
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
14THHN STR BLA W/ORA STRIPE

Overview

14THHN STR BLA W/ORA STRIPE
Also known as: 14THHNCSTRBLAORA

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Black/Orange
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)