Conduit Outlet Box, Type GRL, (2) 1/2" Hubs, Aluminum

Item #: 0438002

Cat #: GRL50A

UPC: 781381442350

$ 141.61 EA
Company wide:
1 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover With 3.38 Inch Opening, 18.0 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover With 3.38 Inch Opening, 18.0 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Appleton's conduit outlet boxes are available in a wide selection of sizes and locations for drilled and tapped conduit openings. They are suitable for use as an enclosure for relays, instrument and other control apparatus in classified locations

Also known as: 781381442350, GRL50A, APPGRL50A

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Aluminum