660W/250V Medium Porcelain Socket 2 PC

Item #: 0437996

Cat #: 90-1112

UPC: 045923911125

Company wide:
0 in stock
Documents & Guides
Two Piece Medium Base; Porcelain Sign Receptacle; Screw Terminals; 1-1/2" Height; 2-1/4" Diameter; 660W; 250V

Overview

Two Piece Medium Base; Porcelain Sign Receptacle; Screw Terminals; 1-1/2" Height; 2-1/4" Diameter; 660W; 250V
Also known as: 045923911125, 90-1112, SAT901112

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250