Strut and Rod Beam Clamp, 3/8" Rod, 2" Max Flange

Item #: 0437986

Cat #: STCB6

UPC: 782856348450

$ 29.42 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, For Strut and Rod size: 3/8", Flange Thickness: 2" Max, Material: Steel, Finish: Electrogalvanized.

Overview

Beam Clamp, For Strut and Rod size: 3/8", Flange Thickness: 2" Max, Material: Steel, Finish: Electrogalvanized.

Reduce inventory with this multifunction clamp for strut or rod.

Also known as: 782856348450, STCB6, CDYSTCB6

Features & Benefits

  • Multifunctional beam clamp suitable for strut channel or threaded rod
  • Bolt included
  • Requires installation in pairs

Specifications

Diameter: 0.375 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Finish: Electrogalvanized
Material: Steel