SATCO S9691 - 25 watt; 13" Flush Mount LED Fixture; 4000K; Round Shape; White Finish; 120 volts

Item #: 0437922
Cat #: S9691
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
SATS9691 13" WHITE BLINK

Overview

SATS9691 13" WHITE BLINK
Also known as: S9691, SATS9691

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Aluminum
Knockout Diameter: 1/2 in, 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)