Inductive Proximity Sensor, Tubular

Item #: 0437860

Cat #: E57LAL12A2EP

UPC: 782114009604

$ 508.86 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 mm (0.16 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 mm (0.16 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.O. Output.
Also known as: 782114009604, E57LAL12A2EP, CUTE57LAL12A2EP

Specifications

Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 3
Mounting: Threaded
Volts AC Range: 20 - 250
Diameter: 12 mm
Material: Stainless Steel
Pins: 3
Volts AC Range: 20 - 250
Range: 4 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded