Slide Dimmer, 2000W, Incandescent, Nova T, White

Item #: 0437811

Cat #: NT-2000-WH

UPC: 027557452137

$ 372.60 EA
Company wide:
11 in stock
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, White

Overview

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, White

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W inwhite

Also known as: 027557452137, NT-2000-WH, LUTNT2000WH

Specifications

Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: Halogen
Wattage: 2000
Poles: 1
Dimmable: Yes
Family / Style: Nova T