Inductive Proximity Sensor, Limit Switch Style

Item #: 0437708

Cat #: E51PLT1

UPC: 782113363110

$ 802.11 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output
Also known as: 782113363110, E51PLT1, CUTE51PLT1

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Surface
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Surface