Iec Full Voltage Non-reversing Starter

Item #: 0437662

Cat #: AE16ANS0TC

UPC: 782113970899

$ 757.86 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 24 Vac Coil, 1no Side Mounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 24 Vac Coil, 1no Side Mounted Auxiliary Contact

Eaton Contactor, IEC OPEN 3P STR SZ A 24V COIL - FOR REPLACEMENT ONLY

Also known as: 782113970899, AE16ANS0TC, CUTAE16ANS0TC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 24
Family / Style: Freedom
Volts AC: 24
Phase: 3