15 Amp, 125 Volt NEMA ML1R Connector, Minilock

Item #: 0437648

Cat #: ML1-C

UPC: 078477987254

$ 18.25 EA
Company wide:
93 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA ML1R, 2P, 2W, Locking Connector, Industrial Grade, Non-Grounding, MiniLock - Black-White.

Overview

15 Amp, 125 Volt, NEMA ML1R, 2P, 2W, Locking Connector, Industrial Grade, Non-Grounding, MiniLock - Black-White.

15 Amp, 125 Volt, Locking Connector, Non-Grounding, Industrial Grade, MiniLock, Black-White

Also known as: 078477987254, ML1-C, LEVML1C

Specifications

Volts AC: 120
Type: Connector, Non-Grounding
Color: Black/White
Amps: 15
NEMA Configuration: ML-1R
Volts AC: 120
Color: Black/White
NEMA Configuration: ML-1R
Type: Connector, Non-Grounding
Amps: 15