3/4" Gray w/Yellow Stripe ENT, 750' Coil

Item #: 0437573

Cat #: 012340

UPC: 622454123403

$ 2.19 FT
Company wide:
0 in stock
3/4 Inch Gray w/Yellow Stripe Electrical Non-Metallic Tubing (ENT), 750 Foot Coil

Overview

3/4 Inch Gray w/Yellow Stripe Electrical Non-Metallic Tubing (ENT), 750 Foot Coil

Light and flexible, Kwikon tubing comes with color-coded stripes for easy cable identification. Use Kwikon for communications (yellow), fire alarm and emergencies (red) and power (blue).

Also known as: 622454123403, 012340, KRA012340

Specifications

Diameter: 1 in
Color: Gray/Yellow
Length: 750 ft
Diameter: 1 in
Length: 750 ft
Color: Gray/Yellow