
20A, 1P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
Item #: 0437571
Cat #: QCGFEP1020
UPC: 786679146552
$ 912.32 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Overview
20 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679146552, QCGFEP1020, CUTQCGFEP1020
Specifications
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |