Breaker, 30A, 2P, 120/240VAC, GFCIEP, Cable-In/Cable-Out

Item #: 0437570

Cat #: QCGFEP2030

UPC: 786679574263

$ 1260.12 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, Miniature Industrial Ground Fault Equipment Protector, Type QCGFEP, Cable-In/cable-Out, 2-Poles, 120/240 Volt AC, 10 kAIC

Overview

30 Amp, Miniature Industrial Ground Fault Equipment Protector, Type QCGFEP, Cable-In/cable-Out, 2-Poles, 120/240 Volt AC, 10 kAIC
Also known as: 786679574263, QCGFEP2030, CUTQCGFEP2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Panel
Volts AC: 120, 240
Poles: 2
Amps: 30