
$ 48.77 EA
Company wide:
0
in stock
Documents & Guides
Beam Clamp with Hook, U Bolt, Width: 3 3/8 in, Beam Flange Width: 9 in - 12 in, Material: Steel, Finish: Electro-Galvanized
Overview
Beam Clamp with Hook, U Bolt, Width: 3 3/8 in, Beam Flange Width: 9 in - 12 in, Material: Steel, Finish: Electro-Galvanized
Also known as: 702316510210, P2867-12 EG, PSTP286712EG
Specifications
| Length: | 3 3/8 in |
| Material: | Steel |
| Length: | 3 3/8 in |
| Material: | Steel |