Gfci Manual Reset

Item #: 0437542

Cat #: 69593-3

UPC: 078477943854

Company wide:
0 in stock
Documents & Guides
Gfci Manual ResetLEV 69593-3 15A 3' GFI CORDSE

Overview

Gfci Manual ResetLEV 69593-3 15A 3' GFI CORDSE
Also known as: 078477943854, 69593-3, LEV695933

Specifications

Material: Polycarbonate
Amps: 5
Color: Yellow
Material: Polycarbonate
Color: Yellow
Amps: 5