Beam Clamp, Window Type, 5" Height, Steel

Item #: 0437540

Cat #: P2786 SS

UPC: 702316510081

$ 39.92 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Window Type, 5 Inch Height, Steel

Overview

Beam Clamp, Window Type, 5 Inch Height, Steel

Beam Clamp, 3-3/8" Wide, 3/8" Hex Nut and U-Bolt Included

Also known as: 702316510081, P2786 SS, PSTP2786SS

Specifications

Material: Steel
Length: 5 in
Material: Steel
Length: 5 in