Trolley Beam Support

Item #: 0437479
Cat #: PS 2528 EG
UPC: 702316509443
$ 34.29 EA
Company wide:
9 in stock
Trolley Beam Standard Joint Support, Use With PS 200 And PS 210, Galvanized. Hole Diameter: 14mm, Hole Spacing: 21mm, Width: 41mm. Design Load: 600 lbs.

Overview

Trolley Beam Standard Joint Support, Use With PS 200 And PS 210, Galvanized. Hole Diameter: 14mm, Hole Spacing: 21mm, Width: 41mm. Design Load: 600 lbs.
Also known as: 702316509443, PS 2528 EG, PSTPS2528EG

Specifications

Diameter: 14 mm
Material: Electro-Galvanized
Diameter: 14 mm
Material: Electro-Galvanized

Customer Reviews

No reviews for this product
(0)