Trolley Beam Support

Item #: 0437479

Cat #: P1834 EG

UPC: 702316509443

$ 18.60 EA
Company wide:
0 in stock
Documents & Guides
Trolley Beam Standard Joint Support, Use With PS 200 And PS 210, Galvanized. Hole Diameter: 14mm, Hole Spacing: 21mm, Width: 41mm. Design Load: 600 lbs.

Overview

Trolley Beam Standard Joint Support, Use With PS 200 And PS 210, Galvanized. Hole Diameter: 14mm, Hole Spacing: 21mm, Width: 41mm. Design Load: 600 lbs.
Also known as: 702316509443, P1834 EG, PSTP1834EG

Specifications

Diameter: 14 mm
Material: Electro-Galvanized
Diameter: 14 mm
Material: Electro-Galvanized