Mechanical Lug, Copper, 2-Hole

Item #: 0437473

Cat #: LO-0-S

UPC: 783669568363

$ 39.28 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug, Conductor Range 1/0-14, 1 Port, 2 Holes, 1/4in Bolt Size, 7/8in Hole Spacing, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 1/0-14, 1 Port, 2 Holes, 1/4in Bolt Size, 7/8in Hole Spacing, Seamless, UL, CSA
Also known as: 783669568363, LO-0-S, ILSLO0S

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Conductors: 2
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Conductors: 2
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65