PUNCHED Deep Strut 12GA 1.5X1.5 10FT HD

Item #: 0437384

Cat #: B 905 10 HD

UPC: 785991755046

$ 45.59 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Hot-Dip Galvanized Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers

Overview

Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Hot-Dip Galvanized Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Also known as: 785991755046, B 905 10 HD, KINB90510HD

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 1 1/2 in
Material: Steel
Finish: Hot Dipped Galvanized
Width: 1 1/2 in
Length: 10 ft