Inductive Proximity Sensor, Tubular, Global

Item #: 0437379

Cat #: E57-18GS05-A

UPC: 782114289013

$ 304.90 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 5 Mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 5 Mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Also known as: 782114289013, E57-18GS05-A, CUTE5718GS05A

Specifications

IP/NEMA Rating: IP69K, IP67
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67
Volts AC Range: 20 - 250