10 AWG THHN/THWN-2 Stranded Copper, Green/Yellow, 2500'

Item #: 0437314

Cat #: 10THHNCSTRGREYEL25

UPC: 048243963249

$ 0.50 FT
Company wide:
25,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green/Yellow, 2500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green/Yellow, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243963249, 10THHNCSTRGREYEL25

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded