Fluorescent Lamp, Long Life T8, 48", 32W, 5000K

Item #: 0437281

Cat #: F32T8/TL850 PLUS ALTO HV

UPC: 046677281816

$ 6.63 EA
Company wide:
394 in stock
Documents & Guides
Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 5000K, Medium Bipin, Lumens: 2850, 82 CRI *Philips Part # 28181-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 5000K, Medium Bipin, Lumens: 2850, 82 CRI *Philips Part # 28181-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.

Also known as: 046677281816, F32T8/TL850 PLUS ALTO HV, PHIF32T8TL850PLUS

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent