4-Compartment Combination Box, Depth: 3-7/16", Metallic

Item #: 0437259

Cat #: RFB4-CI-1

UPC: 786564277361

Company wide:
0 in stock
4-Compartment Combination Box, Cast Iron, Depth: 3-7/16", Length: 14-1/2", Width: 11-7/8". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.

Overview

4-Compartment Combination Box, Cast Iron, Depth: 3-7/16", Length: 14-1/2", Width: 11-7/8". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.

Resource RFB® Series of Floor Boxes are versatile recessed activation solutions that provide power, communication and/or audio/video services to open space areas, or directly to workstations. Resource RFB Series Floor Boxes are available in two- to six-gang models with a variety of aesthetic cover options including colors and profiles available. Resource RFB Series Floor Boxes have many applications, including schools, financial institutions, commercial office buildings, hospitality and residences.

Also known as: 786564277361, RFB4-CI-1, WMDRFB4CI1

Specifications

Material: Cast Iron, Steel
Gangs: 4
Depth: 3 7/16 in
Material: Cast Iron, Steel
Depth: 3 7/16 in
Gangs: 4