100VA Type MTE CPT CE-Marked

Item #: 0437222

Cat #: CE0100E2ACE

UPC: 786680040870

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, Industrial control transformer, CE marked, Primary voltage-240 x 480V, 230 x 460V, 220 x 440V, Taps: none, Secondary voltage-120/115/110V, 55°C, 100 VA

Overview

Eaton, type MTE, Industrial control transformer, CE marked, Primary voltage-240 x 480V, 230 x 460V, 220 x 440V, Taps: none, Secondary voltage-120/115/110V, 55°C, 100 VA

Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.

Also known as: 786680040870, CE0100E2ACE, CUTCE0100E2ACE

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 110/115/120
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460