4" Retractable Elbow Trim, White

Item #: 0437202

Cat #: 1496P

UPC: 662400659686

$ 63.11 EA
Company wide:
11 in stock
Documents & Guides
4 Inch Trim Retractable Elbow White, MR16

Overview

4 Inch Trim Retractable Elbow White, MR16

Retractable Elbow trim for 12V low voltage 4" H1499 family recessed housings. Elbow tilts 60° and rotates 360°. Die cast elbow and trim ring available in a variety of finishes. Three “cat’s paw” springs secure trim in housing.

Also known as: 662400659686, 1496P, HAL1496P

Specifications

Type: Eyeball Trim
Color: White
Diameter: 4 in
Angle: 360°, 60°
Type: Eyeball Trim
Diameter: 4 in
Color: White
Angle: 360°, 60°