3" PVC Coated Coupling, Aluminum

Item #: 0437194

Cat #: PA3000CP00

UPC: 847656009335

$ 152.25 EA
Company wide:
0 in stock
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Aluminum.

Overview

Coupling, Size: 3 inch, Material: PVC Coated Aluminum.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656009335, PA3000CP00, CLBPA3000CP00

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum