TYPE ED 200A 2P 240VAC INSTANT SWBD CB

Item #: 0437161

Cat #: ED2200I

UPC: 782114313312

$ 946.63 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 2-Pole; 200 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip

Overview

Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 2-Pole; 200 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip
Also known as: 782114313312, ED2200I, CUTED2200I

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 2
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA