Shallow Strut, 1 5/8 In. x 13/16 In. x 14 Ga. Strut

Item #: 0437137
Cat #: PS 500 H 10' ZD
UPC: 702316535473
$ 26.03 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, 1 5/8 In. x 13/16 In. x 14 Ga. Strut: w/ 9/16 In. Holes On 1 7/8 In. Centers , PS 500 H 10 ZD

Overview

Shallow Strut, 1 5/8 In. x 13/16 In. x 14 Ga. Strut: w/ 9/16 In. Holes On 1 7/8 In. Centers , PS 500 H 10 ZD
Also known as: 702316535473, PS 500 H 10' ZD, PSTPS500H10ZD

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1 5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)