FLOOD PAR20 75W MAX BLACK

Item #: 0437079

Cat #: LF20B

UPC: 019813102467

$ 111.28 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD PAR20 75W MAX BLACK

Overview

LANDSCAPE FLOOD PAR20 75W MAX BLACK
Also known as: 019813102467, LF20B, RABLF20B

Specifications

Color: Verde Green, Black
Wattage: 75
Color: Verde Green, Black
Wattage: 75