
Shelf Bracket, 8", Steel/Hot Dip Galvanized
Item #: 0436997
Cat #: P1769 HG
UPC: 702316522527
$ 63.69 EA
Company wide:
0
in stock
Shelf Bracket, 8", Steel/Hot Dip Galvanized Finish
Overview
Shelf Bracket, 8", Steel/Hot Dip Galvanized Finish
Also known as: 702316522527, P1769 HG, PSTP1769HG
Specifications
| Material: | Steel |
| Length: | 8 in |
| Material: | Steel |
| Length: | 8 in |