10-XHHW-CU-STR-PURPLE X 500

Item #: 0436942

Cat #: 10XHHWCSTRPURX500.

UPC:

Company wide:
0 in stock
Documents & Guides
10-XHHW-CU-STR-PURPLE X 500

Overview

10-XHHW-CU-STR-PURPLE X 500
Also known as: 10XHHWCSTRPURX500.

Specifications

Gauge: 10 AWG
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Purple
Volts AC: 600
Jacket: XLPE