
Deep Strut with 3" Slots, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 0436934
Cat #: P4100SL 10GR
UPC: 702316512610
$ 3.64 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Overview
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Channel with 3" Slots, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 702316512610, P4100SL 10GR, PSTP4100SL10GR
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |