25A, 4P, 480Y/277V, UL 1053, Residual Current

Item #: 0436882

Cat #: F204AC-25/0.03

UPC: 012542781200

Company wide:
0 in stock
Documents & Guides
25 Amp, 4-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 30 mA Rated Residual Current Device.

Overview

25 Amp, 4-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 30 mA Rated Residual Current Device.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 012542781200, F204AC-25/0.03, ABBF204AC25003

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 25
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 25