Heavy Duty Degreaser, 20 oz

Item #: 0436800

Cat #: 03095

UPC: 078254030951

$ 24.44 EA
Company wide:
45 in stock
Heavy Duty Degreaser, Application: Removes Grease, Oil, Tar, etc. to Increase Operating Efficiency of Equipment, Includes: (1) 19 oz Aerosol Spray Can. *** Not For Sale in CA, CT, D.C., DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI ***

Overview

Heavy Duty Degreaser, Application: Removes Grease, Oil, Tar, etc. to Increase Operating Efficiency of Equipment, Includes: (1) 19 oz Aerosol Spray Can. *** Not For Sale in CA, CT, D.C., DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI ***

Effectively removes grease, oil, tar, etc. to increase operating efficiency of equipment. It evaporates quickly, leaves no residue and has no flash or fire point, making it an excellent alternative to 1,1,1-based cleaners. Use caution on plastics.

Also known as: 078254030951, 03095, CRC03095

Specifications

Color: Clear
Size: 19 oz
Type: Cleaner
Color: Clear
Type: Cleaner
Size: 19 oz