
Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs
Item #: 0436786
Cat #: AF3-KT
UPC: 786564519331
$ 510.98 EA
Company wide:
0
in stock
Documents & Guides
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.
Overview
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.
The AF3 Raised Floor and Stage Floor Box provides four separate compartments that accommodate up to eight gangs of communication, power and/or audio/ video devices. The top panel has a unique built-in service divider that accommodates a combination power, communication and audio/video devices. These dividers are arranged in a single-double, single-gang configuration. The lower panel provides single-gang activation points in a single service configuration. Die-cast aluminum housing provides added strength and reliability.
Also known as: 786564519331, AF3-KT, WMDAF3KT
Specifications
| Material: | Polycarbonate, Aluminum |
| Depth: | 5 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Black |
| Material: | Polycarbonate, Aluminum |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 5 in |
| Color: | Black |