
Splice Clevis, 4-Hole, 7-1/4" Length, Green/Steel
Item #: 0436755
Cat #: P1377 GR
UPC: 702316519022
$ 22.75 EA
Company wide:
0
in stock
Documents & Guides
Splice Clevis, 4-Hole, 7-1/4 Inch Length, Steel/Green Finish, For Use With PS 200, PS 210 Strut.
Overview
Splice Clevis, 4-Hole, 7-1/4 Inch Length, Steel/Green Finish, For Use With PS 200, PS 210 Strut.
Also known as: 702316519022, P1377 GR, PSTP1377GR
Specifications
| Color: | Green |
| Material: | Steel |
| Length: | 7 1/2 in |
| Mounting: | 4-Hole |
| Color: | Green |
| Length: | 7 1/2 in |
| Material: | Steel |
| Mounting: | 4-Hole |