HEB inline fuse holder, 30 A, Single-pole, Loadside: Copper setscrew #3-8, Lineside: Copper setscrew #3-8, 200 kAIC, 600 V
Item #: 0436744
Cat #: HEB-JJ
UPC: 051712718431
$ 106.43 EA
Company wide:
81
in stock
Documents & Guides
HEB inline fuse holder, 30 Amp, Single-pole, Loadside: Copper setscrew #3-8, Lineside: Copper setscrew #3-8, 200 kAIC, 600 Volt AC
Overview
HEB inline fuse holder, 30 Amp, Single-pole, Loadside: Copper setscrew #3-8, Lineside: Copper setscrew #3-8, 200 kAIC, 600 Volt AC
HEB single-pole breakaway and non-breakaway in-line holders for 13/32" x 1-1/2" supplemental fuses Breakaway and non-breakaway submersible, single-pole in-line fuse holders available with many terminal options to meet application needs. Breakaway versions come with insulating boots to provide submergibility per UL IP67. No breakaway versions require ordering optional insulating boots for submergibility
Also known as: 051712718431, HEB-JJ, BUSHEBJJ
Specifications
| Type: | Fuse Holder, In-Line |
| Mounting: | Screw |
| Color: | Natural |
| Poles: | 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Material: | Nylon |
| Length: | 0.860 in |
| Type: | Fuse Holder, In-Line |
| Color: | Natural |
| Amps: | 30 |
| Material: | Nylon |
| Mounting: | Screw |
| Poles: | 1 |
| Volts AC: | 600 |
| Length: | 0.860 in |