Standard Slab Box, 2-7/8" Deep, (4) 1/2 and (4) 3/4" Knockouts, PVC

Item #: 0436648
Cat #: 089458
UPC: 622454894587
$ 26.87 EA
Company wide:
24 in stock
Standard Slab Box, 2-7/8 Inch Deep, (4) 1/2 and (4) 3/4 Inch Knockouts, 44 Cubic Inches, PVC

Overview

Standard Slab Box, 2-7/8 Inch Deep, (4) 1/2 and (4) 3/4 Inch Knockouts, 44 Cubic Inches, PVC
Kwikon's Standard Slab Boxes are ideal for parkade, apartment and office building construction. Manufactured from PVC, Kwikon ENT slab boxes are nonmetallic, nonconductive and non-corroding, and are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs, slab boxes are supplied as a fully assembled one-piece unit. All molded connectors have 360° locking tabs that exceed UL and CSA requirements for pull-out.
Also known as: 622454894587, 089458, KRASMBH1015

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)